Beli solenoid valve 24v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Solenoid Valve Coils
    Mulai

    Rp639.900

    DAYTON Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
    • NEMA Rating: 1
    • Standards: UL Listed
  2. EMC Solenoid Valve (Normal Close) (Katup Solenoid)
    Mulai

    Rp219.900

  3. REDHAT General Purpose Solenoid Valves
    Mulai

    Rp3.899.900

    REDHAT General Purpose Solenoid Valves
    Deskripsi:
    2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
    atribut:
    • Body Material: Brass
    • Valve Positions: 2-Position
    • Max. Operating Pressure Differential - Steam: Not Rated
  4. KOGANEI Solenoid Valve 200 Series (Katup Solenoid)
    Mulai

    Rp1.899.900

    KOGANEI Solenoid Valve 200 Series (Katup Solenoid)
    Deskripsi:
    The sealing method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Small operating force makes it suitable for high frequency operation, and it is small and has a large flow rate. Overspring mechanism that does not apply excessive force to the packing. High durability. Single solenoid 2, 3, and 5 port valves, operate reliably even at low pressure. Multifunctional as a selector valve and divider valve, making full use of low pressure actuators. Flywheel diode is standard equipment for AC solenoid (optional for DC24V). Eliminates solenoid burnout and humming. A wide range of options to meet diverse needs.
    atribut:
    • Assured Pressure Resistance (MPa): 1.35
    • Insulation Resistance (MΩ): 10
    • Lubrication: Unnecessary
    • Maximum Operating Frequency (Hz): 5
    • Mounting Side: freedom
    • Number of Positions: 2
    • Operating Pressure Range (MPa): 0 to 0.9
    • Operating Temperature Range (°C): 0 to 50
    • Response Time: 20 ms at ON/20 ms or less at OFF (at 0.5 MPa)
    • Suitable fluid: Air
    • Type of Acting: Direct acting type
  5. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  6. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  7. PAMY Solenoid Valve 4V Type (Katup Solenoid)
    Mulai

    Rp149.900

    PAMY Solenoid Valve 4V Type (Katup Solenoid)
    atribut:
    • Electric Control Mode: Single Coil Double Positions
    • Pressure Range (MPa): 0.15-0.8
    • Type: 5/2 Way
  8. GMT Electric Solenoid Valve
    Mulai

    Rp729.900

    GMT Electric Solenoid Valve
    Deskripsi:
    Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.
    atribut:
    • Connection: Internal Thread 3 Inch
    • Material: Brass
    • Voltage (V): 220
    • Working Pressure (kgf/cm²): 0-10
  9. EMC Solenoid Valve 2W Series (Katup Solenoid)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    EMC Solenoid Valve 2W Series (Katup Solenoid)
    atribut:
    • Working Medium: Air, water, oil, gas
    • Acting Type: Direct Acting
    • Type: Normal Close Type
  10. Parker Solenoid Valve Coils
    Mulai

    Rp829.900

    Parker Solenoid Valve Coils
    Deskripsi:
    Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
    atribut:
    • UNSPSC: 40141605
  11. SCA 2-Way Brass Solenoid Valve 2W Series
    Mulai

    Rp119.900

    SCA 2-Way Brass Solenoid Valve 2W Series
    Deskripsi:
    2-Way Brass Solenoid Valve0-10kg/cm²220VAC, Normally Close
    atribut:
    • Material: Brass
Daftar Harga solenoid valve 24v Terbaru November 2026
DAYTON Solenoid Valve CoilsRp639.900
RIH Solenoid Valve (Katup Solenoid)Rp109.900
EMC Solenoid Valve (Normal Close) (Katup Solenoid)Rp219.900
REDHAT General Purpose Solenoid ValvesRp3.899.900
YUTA Solenoid Valve SCR BR UM WaterRp969.900
KOGANEI Solenoid Valve 200 Series (Katup Solenoid)Rp1.899.900
Uni-D Solenoid Valve DC 24V (Katup Solenoid)Rp1.399.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
Airtac Solenoid Valve 4V Series (Katup Solenoid)Rp219.900
ASCO Solenoid Valve (Katup Solenoid)Rp1.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)